£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
The TPI 343 kit comes with all the great features of the 343 with the addition of addtional probes that can be used to check water, tank and ambient room temperatures. The inclusion of the soft carry case allows for effective and secure storage and easy portability.
Features and Benefits
• Auto field calibrate in less than 10 seconds in ice water
• Temp1, Temp2, Temp1-Temp2 display modes
• Min / Max record function
• Auto Resolution (0.1° / 1°)
• Measurements in °C/°F selectable
• Hold feature freezes reading on display
• Auto off function to preserve power
• Rubber boot for added protection
• Easy to read LCD display
Specifications
• Measurement Range (K-Type): -58 to 2,462 °F (-50 to 1,350 °C)
• Resolution: 0.1° / 1°
• Connector Type: Submini, Dual Input
• Operating Temperature: 32°F to 122°F (0°C to 50°C)
Contents
• TPI 343 Dual Input Thermometer
• FK11M Immersion Probe
• CK11M Surface Probe
• 2x GK11M Air (Beaded) Probes
• A901 Soft Carry Case
Notes
• Accuracy: -58° to 32°F (-50° to 0°C) = °3°F (1.6°C) 32° to 1100°F (0° to 600°C) = °(0.3% of reading, + 1.8°F (1°C)) 1100° to 2462°F (600° to 1350°C) = °(0.4% of reading, + 1.8°F (1°C)
Attribute | Value |
---|---|
Brand | Tpi |
ECLASS Code | 27200205 |
Includes | 2x GK11M Air (Beaded) Probes A901 Soft Carry Case CK11M Surface Probe FK11M Immersion Probe TPI 343 Dual Input Thermometer |
MFR Part No. | 343/Kit 3 |
Range | -50 to 1350°C |
UNSPSC Code | 41112212 |