Tpi

TPI 381A Infrared & Contact Digital Thermometer

SKU:

CTL3122576M

MPN:

381A

£59.99

Ex VAT

£71.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Combination infrared and contact digital thermometer. Easily switches between detection modes for greater accuracy and flexibility in differing applications.
    With laser guide to assist in hard to reach areas. Ideal for checking under-floor heating, cold spots on radiators and reading temperatures in hard to reach areas.
    Supplied with carry pouch.


    Key features:
    • Contact and non-contact thermometer
    • Maintain reading on display
    • Laser sighting
    • Backlit display
    • 9:1 distance to spot ratio
    • 0.1 degree resolution
    • 095 emissivity
    • 3 Year Limited Warranty


    Specifications:
    Temperature Range: Non-contact: -4° to 572°F (-20° to 300°C)
    Contact:* -148° to 2192°F (-100° to 1200°C)


    IR Accuracy @ 23°C and 0.95 emissivity: ± 5°F (3°C) below 32°F (0°C)
    32°F to 572°F (0°C to 300°C) ± 2% of rdg
    or ± 3.5°F (2°C) whichever is greater


    Contact Accuracy: +(0.5% of reading + 3.5°F (2°C)
    Distance to Spot Ratio: 9:1
    Response Time: 500mS
    Spectral Response: 7 to 14um
    Emissivity: 0.95 Fixed
    Laser Sighting: Output <1mW, Wavelength 645-660nm, Class II Laser
    °F or °C: Selectable (slide switch in handle)
    Contact or Non-contact: Selectable (slide switch in handle)
    Display Hold: Yes
    Operating Temperature: 32°F to 120°F (0°C to 50°C)
    Battery Type: 9V


    Product Specification
    Attribute
    Value

    Brand

    Tpi

    ECLASS Code

    27200205

    UNSPSC Code

    41112212