noscriptParweld Ceramic Cup, No.10, 5/8" Bore, 3/8in UNF, To Suit Type WP9/20 13N13 | Cromwell Tools

Parweld

Ceramic Cup, No.10, 5/8" Bore, 3/8in UNF, To Suit Type WP9/20

SKU:

PWD8851106F

MPN:

13N13

£0.59

Ex VAT

£0.71

Inc VAT

OUT OF STOCK

    Product Details

    Ceramic cups for TIG welding. In various specifications to meet a plethora of requirements.


    Features and Benefits
    • Ideal with a host of TIG torches to keep your tool working efficiently
    • Available in a variety of specifications and sizes to suit a multitude of needs


    Typical Applications
    • TIG welding


    Product Specification
    Attribute
    Value

    Bore Size

    5/8in.

    Brand

    Parweld

    ECLASS Code

    21089290

    Length

    30mm

    MFR Part No.

    13N13

    Product Type

    Standard Ceramic Cup

    Size

    No.10

    Thread Size

    3/8in. UNF

    To Suit

    Type WP9/20

    UNSPSC Code

    23271407