SKU:
PWD8851013P
MPN:
10N49
£0.49
Ex VAT
£0.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Ceramic cups for TIG welding. In various specifications to meet a plethora of requirements.
Features and Benefits
• Ideal with a host of TIG torches to keep your tool working efficiently
• Available in a variety of specifications and sizes to suit a multitude of needs
Typical Applications
• TIG welding
Attribute | Value |
---|---|
Bore Size | 5/16in. |
Brand | Parweld |
ECLASS Code | 21089290 |
Length | 47mm |
MFR Part No. | 10N49 |
Product Type | Standard Ceramic Cup |
Size | No.5 |
Thread Size | 13/32in. UNF |
To Suit | Type WP17/18/26 |
UNSPSC Code | 23271407 |