£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Main filter replacement to fit Kemper smart-master fume extractor.
Features and Benefits
• Effortless and fast installation keeping disruptions to a minimum
• 13 m² Large filter surface for high effective filtering
• Filter cassette high capacity collection
• Compact, light, rigid constructed MDF wooden frame
Notes
• Non-woven fibre filter
• 99.5% efficient filter
• Filter class - E12
• Foam gasket: Sealing without end
• 520 x 250 x 520mm (w x d x h)
• Weight: 6kg
Attribute | Value |
---|---|
Brand | Kemper |
ECLASS Code | 27293090 |
MFR Part No. | 1090454 |
Standards/approvals | E12 Filter class |
UNSPSC Code | 46181703 |
Weight | 6kg |