£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Replacement pre-filter cassette for Kemper Smart-Master fume extractors. High quality filter to prolong life or main filter.
Features and Benefits
• Quick and simple installation for minimal disruptions
• Large 2.2 m² filter surface for high filter effectiveness
• High collection capacity
• Compact and lightweight polystyrene frame and stable construction
Notes
Filter class: ISO Epm10 50%
Weight: 3kg
Dimensions: 481 x 50 x 481mm
Attribute | Value |
---|---|
Brand | Kemper |
ECLASS Code | 27293090 |
MFR Part No. | 1090453 |
Standards/approvals | ISO Epm10 50% |
UNSPSC Code | 46181703 |
Weight | 3kg |