£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
GoSystem cordless torch kit. Suitable for skilled plumbing, brazing and intricate soldering work and includes fine flame burner. Comes with an attached large power burner as well as a smaller spare flame burner for intricate work. Can be used at any angle. Possesses a stable neck to solder hands free. Maximum operating temperature of up to 1360°C with the large burner and 1220°C for the fine flame burner.
Features and Benefits
• High temperature for effective soldering
• Stability base included to keep your desired object stable whilst you solder
• Comes with two flame burners, including a fine flame burner to suit your working needs
Typical Applications
• Ideal for skilled plumbing, brazing and intricate soldering work
Notes
Stability Base Included. Gas Cartridge not included.
Attribute | Value |
---|---|
Brand | GoGas International |
EAN | 5036720206212 |
ECLASS Code | 21080301 |
Gas Type | Butane |
Kit Contents | 2 x Flame Burners (One Fine Flame) Stability Base |
MFR Part No. | TP2062H |
Product Type | Gas Torch Kit |
UNSPSC Code | 23271702 |