£649.00
Ex VAT
£778.80
Inc VAT
Product Details
Product Specification
Designed for extracting fumes from work area by passing them through a carbon sponge filter. The unit has built in lighting controlled from an individual switch. Lightweight metal construction which clamps to desired work top or table. Fully adjustable both in height and reach.
Voltage: 220/230V.
Maximum height: 530mm.
Maximum reach: 515mm.
Attribute | Value |
---|---|
Brand | Adcola |
ECLASS Code | 21089101 |
MFR Part No. | 6190240 |
UNSPSC Code | 23271809 |