Murex

1415134 4.0mm THORIATED ELECTRODES (PK-5)

SKU:

MUR8891417G

MPN:

1415134

£55.41

Ex VAT

£66.49

Inc VAT

OUT OF STOCK

    Product Details

    Murex Tungsten Electrodes are available in three types: Thoriated (1.6mm), Ceriated (1.6 and 2.4mm) or Zirconiated (1.6mm, 2.4mm and 3.2mm). Packs of 10.


    Product Specification
    Attribute
    Value

    Brand

    Murex

    ECLASS Code

    21089104

    Electrode Size

    4.0mm

    MFR Part No.

    0151574205

    Product Type

    2% Thoriated

    UNSPSC Code

    23271407