£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
The XTE171 Automotive Compact MIG Machine has a DC output and when combined with the correct type of wire it is suitable for welding mild steel, stainless steel and aluminium.
Features:
-The feed box ensures reliable feeding of 0.6mm and 0.8mm wires
-Can accept a gas cylinder and its large wheels mean it is easily portable and can be moved from job to job
-Single phase compact MIG machine supplied with built in wire feeder, suitable for light manufacturing, maintenance repair and automotive
-Forced air fan cooling
-Infinitely variable wire speed
-Overload warning indicator and soft start control
-Polarity can be changed for gasless welding
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 640 x 320 x 480mm |
Duty Cycle | 140A @ 10% |
EAN | 5055365452815 |
ECLASS Code | 21089107 |
Includes | Earth Lead - 3m Gas Hose TR005 - Built in Trolley XTE171 -Automotive MIG Machine |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 230V |
Mains Fuse | 32A |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | XTE171 |
Reel Size | 5kg |
UNSPSC Code | 23271408 |
Weight | 34kg |
Welding Current Range | 35 to 140A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 0.8mm |