SKU:
PWD8808500P
MPN:
XTM403S-P1RW
£2069.10
Ex VAT
£2482.92
Inc VAT
Product Details
Product Specification
The XTM403S offers large fabrication industries quality welding performance and at a competitive price.
Features:
-Has a DC Output and when combined with the correct type of wire it is suitable for welding mild steel, stainless steel and aluminium
-The machine is ideal for welding a range of materials from 1.5mm to 10.0mm
-The separate wire feeder carries all the controls with the exception of voltage adjustment so it is easy to fine tune the welding operation without having to return to the power source
-Comes with XP8 350A Mig Torch, MIG Wire, Welding and Grinding Helmet and Panther MIG Gauntlet:
XR936H/P Large View Light Reactive Welding & Grinding Helmet
-Slim & lightweight
-Automatic Light & Dark adjustment
-Variable shade adjustment from 5-13 with Grinding function
-Viewing area: 100mm x 53mm Large view
-UV/IR protection
-Variable sensitivity adjustment
-Variable delay
-Full face coverage
-Automatic power on / off
-Replacement battery with low battery indicator
-Weight: 526g
-2 Year warranty
-Conforms to BSEN 379; BSEN i 75; ANSI Z87.I, CAN/SCA Z94.3
Panther Gauntlet:
-Double Kevlar® Stitched
-Reinforced Palm and Thumb
-A Grade Leather
-Minimum Palm Thickness 1.2mm
-Fully Lined and Fully Welted
-Extra Length Cuff (19cm)
Standards of Conformance
EN/IEC 60974-1, RoHS Directive, Low Voltage Directive, EMC Directive (CE Compliant)
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 1000 x 600 x 1400mm |
Duty Cycle | 350A @ 60% |
EAN | 5055365491104 |
ECLASS Code | 21089107 |
Includes | Helmet MIG Wire Panther MIG Gauntlet XP8 350A MIG Torch XTM403S 3 Phase Separate MIG Machine |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 400V |
Mains Fuse | 16A |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | XTM403S-P1RW |
Reel Size | 15kg |
UNSPSC Code | 23271408 |
Weight | 178kg |
Wire Feeder | Single Drive Roller System |
Wire Sizes | 0.8 to 1.6mm |