noscriptSWP Mig Wire, Aluminium, 1.2mm x Wire Diameter 0.5kg 1527 | Cromwell Tools

SWP

Mig Wire, Aluminium, 1.2mm x Wire Diameter 0.5kg

SKU:

CTL8871527C

MPN:

1527

£4.49

Ex VAT

£5.39

Inc VAT

OUT OF STOCK

    Product Details

    Contains 5% magnesium, and is the most widely used welding alloy and can be classified as a general-purpose filler alloy. It is typically chosen because of its relatively high shear strength. The alloy base material has a weld pool chemistry greater than 3% Mg and service temperatures in excess of 635°C giving a high strength weld deposit with very good crack resistance. Corrosion resistance is very good especially in a marine atmosphere.


    ■ Primarily designed and packaged for use with spool-on Guns


    ■ For plate, pipe tube, forgings and cast alloys with up to 5% magnesium content and for welding dissimilar aluminium grades.


    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    21081003

    Material Type

    Aluminium

    Reel Size

    0.5kg

    UNSPSC Code

    23271813

    Wire Diameter

    1.2mm