£151.78
Ex VAT
£182.14
Inc VAT
Product Details
Product Specification
C120.6-6
Cable length: 5m.
Voltage: 230V.
Motor rated power: 1.7kW.
Max. water flow: 520ltr/hr.
Pump pressure: 120bar/130bar.
Hose length: 6m.
Max. inlet temp.: 40°C.
Dimensions (L x W x H): 280 x 250 x 850mm.
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 440L/h |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 40°C |
Model Number | 128470366 |
UNSPSC Code | 47121805 |
Weight | 6.7kg |