SKU:
BES9615220B
MPN:
BSTI7705
£6.50
Ex VAT
£7.80
Inc VAT
Product Details
Product Specification
Product Documents
These single-use gloves are powder-free and are constructed with N-DEX Original's patented low-modulus formulation, which maximizes comfort and minimizes hand fatigue.
Features and Benefits:
-Versatile enough to handle all kinds of jobs that require the utmost in barrier protection, chemical and puncture resistance and tactile discrimination
-Provides superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens
Typical Applications:
-Petrochemistry
-Chemical industry
-Laboratory
-Pharmaceutical
-Food handling and packaging
-Agriculture
-Healthcare
-Utilities
-Municipal services
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | BST7700 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 7705PFT N-Dex |
Size | M |
Standards Met | EN374-2:2003 EN374-3:2003 |
Surface Finish | Textured Fingertips |
Thickness | 4mil |
UNSPSC Code | 53103201 |