£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
A medium alloyed oil hardening steel with excellent cutting force and toughness, excellent dimensional stability. Supplied in the annealed condition, precision tolerances provides toolmakers with a decarburization free surface, plus a high wear resistance after heat treatment, ideal for a multitude of applications: dies, press tools, punches, gauges, cams machine cutters and marking devices. Line ground all edges up to and including 50mm wide in the thicknesses up to and including 6mm. All other dimensions are rotary ground on edges. All edges and ends are deburred thicknesses of 10mm and above will be supplied with sawn ends, thinner sections are supplied with sheared ends.
A.I.S.I. O1 GFS - Chemical analysis
Carbon (C) 0.95%
Silicon (Si) 0.25%
Manganese (Mn) 1.20%
Chromium (Cr) 0.50%
Tungsten (W) 0.50%
Vanadium (Va) 0.20%
S&P up to 0.035% maximum.
Equivalent specifications:
AISI: O1,
Werk. No: 1.2510,
AFNOR: 95 mcwv5,
British Spec.: BS4659 BO1.
Metric.
Tolerances
Thickness: +/-0.05mm/-nil
Width: 0.2mm/-nil
Length: Nominal
Attribute | Value |
---|---|
Applications | Dies Guages Machine Knives Marking Devices Press Tools Punches |
Brand | (Unbranded) |
Chemical Composition | Carbon (C) 0.95% Chromium (Cr) 0.50% Manganese (Mn) 1.20% Silicon (Si) 0.25% Tungsten (W) 0.50% Vanadium (V) 0.20% |
ECLASS Code | 35010311 |
Length | 500 |
Length Tolerance | Nominal |
Standards Met | AFNOR:95 MCWV5 BS4659 B01 Werk: No.1.2510 |
Thickness | 2mm |
Thickness Tolerance | +/-0.05mm/-nil |
UNSPSC Code | 31231116 |
Width | 25mm |
Width Tolerance | 0.2mm/-nil |