Matlock padlocks

4.0mm DIA. x 13" SILVER STEEL
Silver Steel

For tool room and general engineering. Applications include screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel, engraver tools. High carbon content means that it can be hardened to give high wear resistance and chromium content adds strength and hardness.

Manufactured from
BS1407:1970 grade steel.

Typical hardness:
207-237HB with 285HB maximum.

Tensile strength:
45/55 T.P.S.I. (700/850 N/mm2).

Surface finish:
Better than 0.6 microns (25 micro inch) CLA (Centre Line Average).

Chemical analysis range:
Carbon 0.95 - 1.25%
Silicon 0.40% max
Manganese 0.25 - 0.45%
Phosphorous 0.045% max
Sulphur 0.045% max
Chromium 0.35 - 0.45%

Chemical analysis typical:
Carbon 1.13%
Silicon 0.22%
Manganese 0.37%
Phosphorous 0.014%
Sulphur 0.018%
Chromium 0.43%

Metric round sizes

Tolerances:
Up to 25mm plus 0 - 0.012mm.
Over 25mm up to and including 50mm plus 0 - 0.0250mm.

Special Delivery and Collection
Availability:
Stock
In Stock In Stock

Show/Hide Branch Stock

Branch Stock
BasildonIn Stock In Stock
BasingstokeIn Stock In Stock
BedfordIn Stock In Stock
BirminghamIn Stock In Stock
BristolIn Stock In Stock
CardiffIn Stock In Stock
CarlisleIn Stock In Stock
ChesterIn Stock In Stock
CoventryIn Stock In Stock
CramlingtonIn Stock In Stock
CrawleyIn Stock In Stock
DerbyIn Stock In Stock
DoncasterIn Stock In Stock
DundeeIn Stock In Stock
EdinburghIn Stock In Stock
FifeIn Stock In Stock
Glasgow (Bellshill)In Stock In Stock
GrimsbyIn Stock In Stock
HullIn Stock In Stock
LeedsIn Stock In Stock
LeicesterIn Stock In Stock
LincolnIn Stock In Stock
LiverpoolIn Stock In Stock
LondonIn Stock In Stock
LutonIn Stock In Stock
ManchesterIn Stock In Stock
NorthamptonIn Stock In Stock
NorwichIn Stock In Stock
NottinghamIn Stock In Stock
PeterboroughIn Stock In Stock
PlymouthIn Stock In Stock
PooleIn Stock In Stock
PortsmouthIn Stock In Stock
RochesterIn Stock In Stock
SheffieldIn Stock In Stock
SloughIn Stock In Stock
SouthamptonIn Stock In Stock
StocktonIn Stock In Stock
StokeIn Stock In Stock
TelfordIn Stock In Stock
Tyne & WearIn Stock In Stock
West Midlands (Tipton)In Stock In Stock
WorcesterIn Stock In Stock
OnlineIn Stock In Stock
Prices:
QtyExc.TaxInc.Curr.Notes
Your Price (1+)0.6320.0%0.76£
Order Code:CTL4325312N  Qty: 

Specification:

Property Value
UNSPSC Code30102404
eCl@ss Code35010312
BrandMatlock padlocks
Diameter (mm)4.0
Length (mm)333
Weight per metre0.10kg

No additional documentation for this product

No safety information available for this product.

All prices in the following PDF are for guidance only. See above for current pricing.

All information is given for guidance only and may be subject to change.

Login - Register
Click link below to go to the basket/checkout

Your Basket

DeleteLineQtyCodeDescriptionUnit
Price
excl. VAT
You have no items in your basket

Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.



Featured Brands
Looking for a product? Request callback View our Interactive e-brochure Venda 365 Helivend Bearings & Transmissions Services Sourcepoint - Global Sourcing
 
© 2008 - 2013 Cromwell

Maestro MasterCard Solo Visa Visa Electron Visa Delta