£63.44
Ex VAT
£76.13
Inc VAT
Product Details
Product Specification
Product Documents
Indexa® ER collets are the most versatile tool holding system for any operation that utilises a round shank cutting tool in a machining centre and is suitable for a wide range of applications.
Features and Benefits
• Manufactured from hardened and tempered high alloy steel
• All supplied in hard wearing bench cases
• Well maintained ER system components result in increased tool life, higher feed rates, better work piece accuracy and enhanced work piece finish
• Variety of sets available to suit application
Typical Applications
• Drilling
• Milling
• Tapping
• Reaming
• Boring
Standards
• Conforms to DIN 6499
Notes
• Sets available:
• ER11: Number of collets: 10 - Range 1.0 - 7.0mm
• ER16: Number of collets: 9 - Range 1.0 - 10.0mm
• ER20: Number of collets: 11 - Range 2.0 - 13.0mm
• ER25: Number of collets: 15 - Range 1.0 - 16.0mm
• ER32: Number of collets: 18 - Range 2.0 - 20.0mm
• ER40: Number of collets: 23 - Range 3.0 - 26.0mm
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 2.0 - 13mm |
Diameter | 21mm |
EAN | 5036140080058 |
ECLASS Code | 21021101 |
Individual or Set | Set |
Length | 31.5mm |
Number of Pieces | 11 |
Range Diameter | 2-13mm |
Series | ER |
System of Measurement | Metric |
Type | ER20 |
UNSPSC Code | 27112808 |