£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Designed to cover a complete range of fastener sizes, this five piece set is comprised of five bolt grippers with a unique reverse spiral flute design to securely grip and remove stubborn rusty or painted nuts and bolts. Fits into bolt-grip base set's storage slot and is supplied in a blister pack. The set is suited for bolts between 8-19mm/5/16in.-3/4in. AF.
Features and Benefits
• Unique reverse spiral flute design grips fasteners securely and effectively removes even stubborn nuts and bolts
• Lobular design is universal for use with all types of fasteners
• Hexagon flats ensure that the product can be used with spanners and wrenches for greater torque
• Five piece set ensures you have the correct size to hand for most types of fasteners
Contents
• 5/16in. (8mm), 10mm, 13mm, 11/16in. and 3/4in. (19mm)
Typical Applications
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Irwin |
Drive Type | 3/4" Sq. Drive |
EAN | 0024721016126 |
ECLASS Code | 21043090 |
Material | Carbon Steel |
MFR Part No. | 10504635 |
Number of Pieces | 5 |
Product Type | Stud Extractor Set |
Socket Size | 10mm 11/16in. 13mm 19mm 8mm |
UNSPSC Code | 27111709 |