£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Suitable for use with all portable and air disc sanders. Recommended for use with York abrasive discs.
Features and Benefits
• Flexible yet durable construction
• High quality backing pads
• Helps with easy sanding of awkward and uneven shapes
• Ventilated to maintain cool working
Typical Applications
• Portable and air disc sanders
Attribute | Value |
---|---|
Application | Medium |
Brand | Kennedy |
EAN | 5036140072312 |
ECLASS Code | 21011315 |
For Use With | Angle Grinder Fibre backed discs |
Material | Nylon |
MFR Part No. | 20107 |
Pad Diameter | 115mm |
Thread Size | M10 |
Type | Backing Pad |
UNSPSC Code | 27112800 |
Weight | 80g |