£64.61
Ex VAT
£77.53
Inc VAT
Product Details
Product Specification
Product Documents
500W tungsten halogen head fitted with 5m cable and clear view plug. Complete with tungsten halogen tube. Heavy duty aluminium telescopic tripod that extends from 0.6m to 1.7m. IP44 rated
Attribute | Value |
---|---|
Beam Angle | N/A° |
Brand | Kennedy |
Bulb Type | Halogen |
EAN | 5036140018686 |
ECLASS Code | 27119002 |
Ingress Protection Rating (IP Rating) | IP44 |
Lumens | N/Alm |
Operating Temperature Range | N/A°C |
Sensor Type | No Sensor |
UNSPSC Code | 39111611 |
Voltage | 240V ac |