£8.06
Ex VAT
£9.67
Inc VAT
Product Details
Product Specification
Can be used with coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50psi air and 30psi liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable. Manufactured from Acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is available in a choice of two colours, grey or blue, all other fittings are orange. Threaded fittings are fully compatible with BSPT.
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Kennedy |
ECLASS Code | 37110290 |
Includes | Item only |
Material | Acetal |
UNSPSC Code | 40141700 |