£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
This uninsulated terminal crimp tool possesses a full cycle ratcheting crimp frame and fully adjustable crimp pressure. Boasting carbon steel jaws with a chemically blacked finish and PVC handles. Replacement jaws are available separately.
Features and Benefits
• Adjustable crimp pressure to suit multiple and varied applications
• Carbon steel jaws are highly durable
• Chemically blackened finish bolsters resistance to corrosion
• PVC handles improve user comfort when using
Typical Applications
• Construction
• Engineering
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5 - 1.0, 1.0 - 2.5, 4.0 - 6.0mm² |
Compatible Connector | Non-Insulated Terminals |
EAN | 5036140009967 |
ECLASS Code | 21040301 |
For Use With | Kennedy Replacment Jaws |
Handle Cover Material | PVC |
Individual or Set | Individual |
Jaw Material | Carbon Steel |
MFR Part No. | TCU006 |
Number of Pieces | 1 |
Overall Length | 225mm |
Tool Material | Steel |
Tool/Jaw Features | Adjustable Crimp Pressure Ratcheting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |