£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
These soldering irons are suited for metal repairs such as battery connections and other small metal joining tasks. Available as either a 75W heavy duty model, 15W fine duty, general duty 25W or medium duty 40W model, all products possess a thermo-plastic handle that is designed for comfort and a firm safe grip. The mains lead is held by a cable clamping screw which eliminates the strain on electrical connections. All supplied complete with a double flat nickel plated tip and 13amp 3-pin plug with 1.5m power lead as standard.
Features and Benefits
• Thermo-plastic handle bolsters user comfort, grip and safety when using
• Double flat nickel plated tip for all-round soldering
• Supplied with a 13 amp 3-pin UK plug with 1.5m power lead to get you working immediately
• Mains lead is held by a cable clamping screw to reduce strain on electrical connections
• Available as a heavy duty 75W model, a 25W general duty model, 15W fine duty or medium duty 40W model
Typical Applications
• Soldering
Standards
• BS 3456. 230V
Attribute | Value |
---|---|
Brand | Kennedy |
Display Type | None |
EAN | 5036140006256 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 490°C |
MFR Part No. | L8040.00.01 |
Minimum Operating Temperature | 265°C |
Model Number | L8040.00.01 |
Product Type | Soldering Iron |
Tip Size | 3mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 40W |