£31.66
Ex VAT
£37.99
Inc VAT
Product Details
Product Specification
The newly developed Multi-Stripper PLUS, screwdriver, voltage tester, stripper for conductors, round and coaxial cables and cutter in only one tool. Screwdriver: two double ended bits: No.1PZ and 8855; x 3.5 slotted No.2PZ and 8855: x 4.0 slotted bit storage inside ergonomic dual material handle. Voltage tester: 110 - 250V. Round cable stripper: capacity 8 - 13mm dia (eg NYM 3x 1.5mm - 5x 2.5mm). Built-in side cutter: for PVC-isolated round cables max.
9mm dia. Coax stripper: two or three-level stripping of all common coaxial cables of
4.8 - 7.5mm dia. Wire stripper: for all common stranded and solid conductors
0.5mm (20AWG) to 6.0mm (10AWG).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110632 |
ECLASS Code | 34301403 |
Handle Material | Ergonomic Material |
Includes | Screwdriver Two Double Ended Bits: No1PZ & 8855 Voltage Tester x 3.5 slotted No2PZ & 8855 x 4.0 slotted |
Nose Shape | Plier Nose |
Overall Length | N/Amm |
UNSPSC Code | 27111510 |