£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Used for the marking out of fine lines on metals, this single-ended scriber is a durable and reliable way of marking out on metal. Manufactured from hardened and tempered high-grade steel with a knurled body for high grip and a precision ground point for accurate marking.
Features and Benefits
• Manufactured from hardened and tempered steel for resilience
• Ground point ensures accurate markings even with extended use
• Suited for use in confined spaces and at awkward angles
• Knurled body offers increased grip whilst using
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111967 |
ECLASS Code | 21049090 |
Overall Length | 115mm |
Retractability | Fixed |
Special Features | Knurled Body |
Tip Material | Steel |
Type | Machinists Scriber |
UNSPSC Code | 27112303 |