£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
For use on brittle material to avoid damage.
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 to 9 |
Character Height | 6.0mm |
EAN | 5036140119215 |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
Includes | Numbers: 0, 1, 2, 3, 4, 5, 6, 7, 8 |
Material | Carbon Steel |
Number of Pieces | 9 |
Overall Length | 75mm |
Set Description | Numbers 0 to 9 |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |