£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
High leverage for effortless setting of rivets. Comfortable rubber hand grips. effortless setting of rivets. Complete with ‘catcher'.
Supplied with the following sizes of nozzle: 3.2mm (1/8”), 4.0mm (5/32”), 4.8mm (3/16”),
5.5mm (7/32”), 6.4mm (1/4”).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012141 |
ECLASS Code | 21043090 |
MFR Part No. | RLA3264 |
Nozzles Supplied | 3.2 4.0 4.8 5.5 6.4mm |
Number of Nozzles | 5 |
Overall Length | 530mm |
Product Type | Riveter |
UNSPSC Code | 27112402 |
Weight | 1600g |