£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Containing a mixture of flared, parallel and Pozi tip screwdrivers, this 11 piece screwdriver set is ideal for professional use. With traditional 'fluted' design handles, the screwdrivers possess high-quality steel blades with a satin finish. Each driver also features magnetic tips and high-impact plastic handles that are acid and oil resistant. This range offers the widest choice of blade selection and blade length and the 11 piece set provides a comprehensive selection to meet the demands of modern industry.
Features and Benefits
• Magnetic tips allow you to hold the fastening in place when applying torque for a more precise finish
• Moulded plastic handles bolster user comfort and grip
• Chrome vanadium steel blades improve product longevity
• 11 piece set is comprehensive and versatile
Typical Applications
• Engineering
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 150 250 75mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140047051 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Number of Pieces | 11 |
Screwdriver Type | Electricians Screwdriver |
Special Features | Acid and Oil Resistant Handles Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 10.0mm 3.0mm 5.5mm 6.5mm No.1 No.2 No.3 |
Tip Type | Flared Parallel Pozi |
UNSPSC Code | 27111728 |