£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Mechanics' Bit Set
All 1/4" hex. x 25mm overall length, complete with magnetic spinner handle, 1/4" hexagon bit adaptor and 1/4" square socket adaptor.
TX: T6, 7, 8, 9, 10, 15, 20, 25, 27, 30 and 40.
Crosspoint: No.1, 2 and 3.
Flat: 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5 & 8mm.
PZ: No.1, 2 and 3.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Crosspoint Pozidrive Slotted Torx |
Brand | Kennedy |
EAN | 5036140123663 |
ECLASS Code | 21040404 |
Number of Pieces | 29 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |