SKU:
KEN5823920K
MPN:
5823920K
£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
This combination spanner set has a range of sizes for versatile use. The spanners are manufactured from chrome vanadium steel and have a highly polished mirror finish. The mirror finish prevents oil and dirt from adhering to the spanner, resulting in easier cleaning and rust resistance. Long reach, wall drive.
Features and Benefits
• Chrome vanadium steel
• Highly polished mirror finish prevents oil and dirt from adhering to the spanner
• Rust resistant
• Versatile
Typical Applications
• Applying torque to various fasteners
Contents
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
Standards
• Conform with ANSI B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131736 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 9 |
Overall Length | 130 148 167 186 207 223 243 261 280mm |
Size Range | 1/4 - 3/4in. |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |