£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Metric Pro-Torq Hex Wrench Set of 8 supplied on a handy clip.
Features and Benefits
• Supplied on robust plastic clips to keep all sizes together and readily available
• Conveniently folds up to a handy pocket size
• Wrench size stamped on clip for east identification
Standards
• Conforms to DIN 911
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140017467 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 1.5 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |