£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Heavy-duty transformer and turbo fan cooling allows welding at higher power for longer periods. Automatic wire speed control with manual overide. Professional torch with trigger-controlled power and gas prevents undesired arcing and gas wastage. Extra Low current performance - Able to deliver a 30A minimum output for welding very thin material easily. Accepts 0.7kg or 5kg spools for maximum portability and economy. Heavy duty case for durability. Can be used for flux (no gas) and Mig/Mag (gas) welding. Four position, stepped voltage regulator allows process selection to be pre-set. Supplied complete with a smooth action, twin roller feed unit, accessories, two large diameter solid wheels and 2m mains cable. Suitable for automotive, farm, maintenance and contractor use. 2 year warranty. Conforms to TUV-GS, GOST, EMC, LVD and all relevant CE requirements. Insulation class H. Protection degree IP21.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013308 |
ECLASS Code | 21089107 |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
MFR Part No. | EMW150 |
UNSPSC Code | 23271408 |
Weight | 27.5kg |
Welding Current Range | 30 to 145A |
Wire Feeder | 2 Roller Drive System |