Kennedy

EMW170 TIGER WIRE FEED WELDER 230V/50HZ

SKU:

KEN8801960K

MPN:

8801960K

£569.00

Ex VAT

£682.80

Inc VAT

OUT OF STOCK

    Product Details

    Heavy-duty transformer and turbo fan cooling allows welding at higher power for longer periods. Automatic wire speed control with manual override for continuous and spot welding. Professional torch with trigger-controlled power and gas prevents undesired arcing and gas wastage. Extra low current performance - Able to deliver a 30A minimum output for welding very thin material easily. Accepts 0.7kg, 5kg and 15kg spools for maximum portability and economy. Heavy duty case for durability. Mig/Mag (gas) welding only. Six position, stepped voltage regulator allows process selection to be pre-set. Supplied complete with a smooth action, twin roller feed unit, two large diameter solid wheels and 2m mains cable. Suitable for automotive, farm, maintenance and contractor use. Conforms to TUV-GS, GOST, EMC, LVD and all relevant CE requirements. Insulation class H. Protection degree IP21. Welding capacity: steel wire: 0.6 - 0.8mm, stainless steel wire: 0.8mm, aluminium wire: 0.8 - 1.0mm. Maximum reel size: 15kg. Input voltage: 230V, 50/60Hz. Fuse rating: 16A. Phase: 1. Power consumption: 5.2kW (2.3 kW 60%)Output current range: 30A - 170A (DC). Open circuit voltage: 31V. Product dimensions: (L x W x H) 80 x 45 x 57cm. Box dimensions: (L x W X H) 84 x 35 x 52cm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140017320

    ECLASS Code

    21089107

    UNSPSC Code

    23271408

    Weight

    38kg

    Welding Current Range

    30 to 170A