£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
A colourless, toughened, ethyl-based instant adhesive. It has a fixture time of 10 - 20 secs. It has high resistance to impact and shock loads, high peel strength and is suitable for bonding plastics, rubber, metals, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments.
Features and Benefits
• High impact resistance
• Resists humidity
• Rapid fixture time of 10-20 seconds
• Gap fill: 0.25mm
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic Rubber |
Drying / Bonding Time | 10 to 20min. |
EAN | 5010266412825 |
ECLASS Code | 23330105 |
Features | Cures Very Quickly When Confined Between Two Surfaces Excellent Adhesion to Most Substrates Ideal for Bonding Small to Medium-Size Parts Solvent-Free |
MFR Part No. | 871787 |
Pack Size | 20g |
Temperature Resistance Range | -40 to 100° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |