£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
TP0750
High quality lenses. Ocular objective lens caps. Diopter adjustment ring with index. Neck strap eyelets underneath. Central focusing wheel, tripod mounting with thread cover. Comfortable ergonomic design. Rubber armoured grip. Tripod mounting point.
Includes: Lens caps, case, neck strap, and cleaning cloth.
Prism type: Porro.
Magnification: 7x.
Objective lens: 50mm.
Angle of view: 6.8°.
Field of view at 1000m: 119m.
Exit pupil: 7mm.
Focusing method: Manual.
Closest focusing distance: 9m.
Dimensions (W x H x D): 176 x 191 x 82mm.
Weight: 900g.
Attribute | Value |
---|---|
Brand | Rutland Pro |
EAN | 5036140025455 |
ECLASS Code | 27201100 |
Lens Diameter | 50mm |
Magnification | 7x |
MFR Part No. | BN5131 |
UNSPSC Code | 41111717 |