£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
This range of high strength, straight jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip every time. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.
Features and Benefits
• Bright nickel finish bolsters resistance to corrosion
• Rolled chrome vanadium steel construction makes for a durable product
• Serrated drop forged hardened steel jaws for optimum clamping strength
• Adjustable jaw opening and clamping pressure to suit varying applications
• Locking mechanism holds the wrench in place to allow for hands free working
Typical Applications
• Construction
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160873 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | Chrome Vanadium Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Straight |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |