£27.49
Ex VAT
£32.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Just Orange is a powerful, citrus-based solvent degreaser, that contains no chlorinated or aromatic solvents, created for the cleaning and degreasing of engineering components and equipment. Designed to effectively remove heavy oils, greases, bitumen, wet paints, adhesives and sealants from virtually all hard surfaces.
Features and Benefits
• Citrus-based solvent degreaser
• For cleaning and degreasing engineering components and equipment
• Safely removes heavy oils, greases, bitumen, wet paints, adhesives and sealants from virtually all hard surfaces
• Contains no chlorinated or aromatic solvents
Typical Applications
• For use as an alternative to solvents including acetone, benzene, butyl cellusolve, CFC's, freon, methylene chloride, HCFC's, isopropyl alcohol;, methyl ethyl, ketone, mineral spirits, toluene, trichloroethylene, xylene.
Standards Met
• NSF K1 (Food Grade)
• SMI Boeing D6-17487
• SMI McDonnal Douglas AMS 1526B
• SMI McDonnal Douglas CSD#1
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Solent Maintenance |
Container Type | Bottle |
EAN | 5036140015821 |
MFR Part No. | 70273 |
Product Type | Degreaser |
Removes | Adhesives Bitumen Grease Oil Paint |
Series | Just Orange |
Size | 5ltr |
UNSPSC Code | 47131821 |