£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Solent Lemon is a naturally powerful heavy duty non-toxic, citrus-based beaded hand cleaner, designed to cut through the heaviest of industrial grease and grime quickly and easily. Solent Lemon contains thousands of polymer beads that combine to produce a high performance micro-pumice cleaning action that rapidly and easily removes stubborn grime, without damaging the skin. Combined with a citrus-based degreaser, that is environmentally friendly, and contains no harsh chemicals. Solent Lemon is capable of removing oil, tar, grease, paint, ink, glue etc. A deodorising lemon formulation leaves a pleasant lemon scent that eliminates oil and swarf odours, leaving the skin feeling fresh after use. Water rinsable - leaves no oily residue.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140057289 |
ECLASS Code | 30021404 |
Fragrance | Lemon |
Package Type | Tub |
Size | 15000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |