£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
High temperature, multi-purpose, heavy duty silicone mould release agent. Formulated for injection moulding. Also useful as an anti-stick agent in the food, textiles, sewing, foam converting, printing and shoe industries. Operational up to 288°C continuous, and 300°C intermittent.
Size: 400ml.
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Aerosol |
ECLASS Code | 21132103 |
Features | Economical Heavy Duty Multi-Purpose |
For Use On | Plastic Rubber |
Maximum Operating Temperature | 300°C |
MFR Part No. | 31533 |
Product Type | Release Spray |
Series | Formula 1/HT |
Size | 400ml |
UNSPSC Code | 15121514 |