£240.69
Ex VAT
£288.83
Inc VAT
Product Details
Product Specification
Product Documents
Example from the 16 Series GEN3SYS® Holder range
Features and Benefits
• Diameter Range: 12.00mm to 32.00mm.
• Drill Depth: Available in 3 x ø, 5 x ø and 7 x ø.
• The unique geometry of the GEN3SYS® Drilling System enables excellent chip control.
• The GEN3SYS® High Penetration Drilling System out penetrates by up to 20% faster than other competitive drilling products.
• The GEN3SYS® High Penetration Drilling System has a highly precise locating pad for absolute repeatability and reductions in TIR.
• The proprietary AM200® coating increases tool life up to 25% above competitors premium coatings.
• GEN3SYS® Replaceable Tip Drilling System is backed by our highly experienced technical staff.
• The unique design of the GEN3SYS® High Penetration Drilling System increases hole quality, surface finish, and true position when compared to other competitive products.
• The helical margin design of the GEN3SYS® enables maximum durability and Stability when cutting forces are applied.
Attribute | Value |
---|---|
Body Length | 115.3mm |
Brand | Allied Machine and Engineering |
Drilling System | Gen3Sys® |
ECLASS Code | 28039190 |
Flute Type | Helical |
Maximum Drilling Depth | 85mm |
MFR Part No. | 60516H-20FM |
Overall Length | 165.3mm |
Shank Diameter | 20mm |
Shank Length | 50mm |
Shank Type | Flanged Straight |
UNSPSC Code | 23242106 |