SKU:
ANS9616677G
MPN:
92605090
£23.29
Ex VAT
£27.95
Inc VAT
Product Details
Product Specification
Product Documents
This disposable nitrile glove from Ansell® provides superior splash resistance against a broad range of hazardous chemicals. The tough design features an extended cuff for increased protection over the wrist and forearm for a reliable and disposable safety solution.
Features and Benefits
• Contains no natural rubber proteins
• With a unique 'Thin Nitrile Technology' formulation, this glove offers easy donning and strong grip in wet or dry conditions
• Extended cuff
Typical Applications
• Life sciences
• Machinery and equipment industries
• Maintenance
• Chemical handling
• Laboratory analysis
• Industrial production
• Automotive
• Food processing
Standards
• EN374-2 AQL 1.5
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Green |
EAN | 0076490480806 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92605090 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TouchNTuff 92-605 |
Size | 9 |
Standards Met | EN1149 EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |