£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Performance tested and approved to the German TL 8135-0002 standard
VCI Paper:
• Volatile Corrosion Inhibitor (VCI) paper, VCI chemicals volatize, attach themselves to metal and form a protective layer just a few molecules thick. This layer prevents humidity, salt, dirt from depositing on the metal and causing corrosion
• For use with ferrous metals only
MPI Paper:
• Superior multi-purpose corrosion inhibitor paper for use as a wrapper for all metals, e.g. ground rollers, or as an interleave for packing light components
• Size: 900mm x 200m
Features and Benefits
• Volatile corrosion inhibitor paper
• Attaches to metal to form a protective layer
• For use with ferrous metals only
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324527 |
ECLASS Code | 24262308 |
Length | 200m |
Material | Paper |
MFR Part No. | MS-3050-RA-UP |
Type | Roll |
UNSPSC Code | 14122100 |
Width | 900mm |