£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
Available in a range of thicknesses, these heavy duty refuse sacks are specifically designed for use with wheelie bins. Strong and rip-resistant, these bin bags will reduce the need to wash wheelie bins and meet your disposal needs. These bin liners hold a range of rubbish, including wet and heavy waste.
Features and Benefits
• Variety of sizes and volumes available to fit most wheelie bins
• Heavy gauges hold heavier loads without ripping or tearing
• Suitable for a range of waste disposal types, including heavy and wet rubbish
• Supplied on a roll for easy storage
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 240L |
Colour | Black |
EAN | 5036140077027 |
Height | 1372mm |
Material | Polythene |
Pack Quantity | 100 |
Thickness | 40µm |
Type | Wheelie Bin Liners |
UNSPSC Code | 76121501 |
Width | 1270mm |