£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Designed for shovelling out or backfilling trenches, concrete mixing, working tarmac and moving sand, cement and chippings, this square mouth shovel is a great all-rounder. Comprised of a T-shaped hardwood handle, an FSC accredited ash shaft and a steel, epoxy coated square moth pan head.
Features and Benefits
• Hardwood T-handle improves user comfort and allows you to deliver force effectively
• Ash shaft is durable and impact resistant
• Shovel pan is manufactured from steel for resilience
• Epoxy powder coated pan head bolsters resistance to corrosion as well as general wear and tear
Typical Applications
• Construction
• DIY
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 265mm |
Blade Material | Forged Steel |
Blade Width | 203mm |
Brand | Bulldog |
EAN | 5013693013702 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 5202032810 |
Overall Length | 910mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.6kg |