£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Diameter: 66mm.
Range: 0°C to +120°C. +30°F to +250°F.
Clip-on
Clips onto pipes with the aid of a spring, measuring temperatures from the back of the dial.
Magnetic
Can be located onto radiators and any metal surface with the aid of a magnet, measuring temperatures from the back of the dial.
Attribute | Value |
---|---|
Brand | Brannan |
EAN | 5011405334091 |
ECLASS Code | 27200205 |
MFR Part No. | 33/409/0 |
Range | 0 to 120°C |
UNSPSC Code | 41112212 |