£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Magnetic drywipe whiteboard with slim anodised aluminum frame. Aluminium pen tray. Suppleid with wall fixings.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | White |
EAN | 5603750113072 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 600mm |
MFR Part No. | MA0307170 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111907 |
Width | 900mm |