SKU:
CTL8460018C
MPN:
EG60137
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
These top quality Show-me markers have been designed specifically for educational use. The slim barrel and easy-fit lid make them perfect for small hands. The tough nib is pressure resistant and anti-splay for long lasting use. The pens also feature a xylene free, low odour ink with a cap off time of 24 hours.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | (Unbranded) |
EAN | 5055353601164 |
Ink Colour | Black |
Line Width | 1.8mm |
MFR Part No. | EG60137 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Tip Size | Medium |
Type | Whiteboard Pens |
UNSPSC Code | 44121700 |