£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
These projector lamps are commonly used where special luminaries are needed, such as in cine and overhead projectors, medical fiber optics and stage lighting. They have 10% more luminosity efficacy than other standard lamps. The bulbs have an average life of 50 hours with a 3600 lumen output.
Features and Benefits
• 10% more luminosity than other standard lamps
• 50 hour average lifespan
• Versatile
Typical Applications
• Overhead projectors
• Medical fiber optics
• Stage and disco lighting
Attribute | Value |
---|---|
Brand | Osram |
Finish/Colour | Clear |
MFR Part No. | A1/216 |
UNSPSC Code | 39101622 |
Voltage | 24 |
Wattage | 150W |