SKU:
EJE9611708P
MPN:
17-10
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Made from top-quality cowhide, these reliable heat-resistant gloves are ideal for protecting the hands and wrists against burn and abrasion injuries as well as blisters, grazes, and lacerations.
Features and Benefits
• Withstands contact heat up to 100°C for reliable protection
• Reinforced seams for a durable, long-life product
• Flame retardant to withstand welding sparks and grinding splash
Typical Applications
• Engineering
• Metalwork
• Mining
Standards
• EN 388:2016
• EN 3143X
• EN 407:2004
• EN 413X4X
Approvals
• EU 2016/425
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Cowhide |
Colour | Yellow |
EAN | 7392626001794 |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 1 |
EN407 - c. Convective Heat | 3 |
EN407 - e. Small Molten Metal Splashes | 4 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton |
Material | Cowhide |
Maximum Compatible Temperature | 100°C |
MFR Part No. | 17 |
Series | 17 Tegera |
Size | 10 |
UNSPSC Code | 46181540 |