£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
HAG200-D
Adjustable temperature between 60 - 600°C. 3 stage airflow switch and digital LCD temperature adjuster. Stainless steel nozzle outlet and detachable heat protection sleeve allows for access into narrow areas. Overheating protection. Can be used free standing on a work surface facing upwards for handsfree use. Air inlet with lattice guard to keep out foreign matter.
Power input: 2,000W.
Voltage: 230V ~ 50Hz.
Settings:
Stage I 350l/min 60°C,
Stage II 350l/min 60°C - 600°C,
Stage III 550l/min 60°C - 600°C with 2m cable and 3 pin plug.
Applications: Used for a wide range of jobs such as soldering, welding PVC, shaping, drying, shrink-fitting, stripping paint etc.
Accessories: Includes 4 detachable nozzles, paint scraper, in a tough blow moulded case.
Attribute | Value |
---|---|
Airflow | 350 to 550L/min |
Body Style | Pistol Grip |
Brand | Kobe |
EAN | 5036140073258 |
Item | Corded Heat Gun |
Power | 2,000W |
Power Source | Electric |
Temperature Range | 60 to 600°C |
UNSPSC Code | 27112717 |
Voltage | 240V |